Skip Content
WHEEL GRIND 7X1/2X1-1/4 T1 GC80-I-V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRIND 7X1/2X1-1/4 T1 GC80-I-V

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW34628
  • Mfr. Model # 34628
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.71 lbs

Technical Specs

  • Colour Green
  • Grade I
  • Grit 80
  • Max. RPM 3760
  • Thickness 1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 80
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list