WHEEL GRIND 6X9/32X7/8 A24 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 6X9/32X7/8 A24 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34046132
  • Mfr. Model # 34046132
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.748 lbs

Technical Specs

  • Application Steel and Stainless Steel
  • Grade Q
  • Series 2-in-1
  • Thickness 9/32"
  • Max. RPM 10,200
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"
  • Diameter 6"
  • Item Depressed Center Wheel
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list