Discontinued with Replacement
WHEEL GRIND  6X1/4X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL GRIND 6X1/4X7/8 T-27

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT10483
  • Mfr. Model # 10483
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs
Suggested Replacement Product
WHEEL GRIND DC 6X1/4X7/8 A30S

Your Price: NA

Product Details

Depressed Centre Type 27 Grinding Wheel. Dia. (in.) 6, Thickness (in.) 1/4, Arbor Hole (in.) 7/8, Max RPM 10,000. General Purpose Wheel Performs on a Range of Metals Including Mild Steel, Stainless Steel and Hard Alloys.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 10,000
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list