Skip Content
WHEEL GRIND 5X9/32X7/8 ST/SS/CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 5X9/32X7/8 ST/SS/CAST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT466749
  • Mfr. Model # 466749
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.44 lbs

Product Details

Tyrolit Premium 3 in 1 grinding wheel. Developed for application on steel, stainless steel and cast iron. Chemical purity guarantees no workpiece contamination. Size 5 x 9/32 x 7/8.

Technical Specs

  • Max. RPM 12,230
  • Thickness 9/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Steel, Stainless Steel and Cast Iron
  • Item Depressed Center Wheel
  • Grade Q
  • Series Premium 3 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list