Skip Content
WHEEL GRIND  5X1/4X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL GRIND 5X1/4X7/8 T-27

BRILLIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT10363
  • Mfr. Model # 10363
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Product Details

Depressed Centre Type 27 Grinding Wheel. Dia. (in.) 5, Thickness (in.) 1/4, Arbor Hole (in.) 7/8, Max RPM 12,000. General Purpose Wheel Performs on a Range of Metals Including Mild Steel, Stainless Steel and Hard Alloys.

Technical Specs

  • Max. RPM 12,000
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list