Skip Content
WHEEL GRIND 4-1/2X1/4X5/8-11 C24N 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 4-1/2X1/4X5/8-11 C24N 1

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20161
  • Mfr. Model # 20161
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.524 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application For Concrete, Masonry and Various Ferrous Metal
  • Grade Very Coarse
  • Max. RPM 13,300
  • Series C24N
  • Thickness 1/4"
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 24

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list