WHEEL GRIND 4-1/2INX1/8INX7/8I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 4-1/2INX1/8INX7/8I

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8080
  • Mfr. Model # DW8080
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 13,300
  • Thickness 0.093"
  • Application Stainless Steel
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"
  • Series High Performance
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list