WHEEL GRIND 27C 7X1/4X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 27C 7X1/4X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT222863
  • Mfr. Model # 222863
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.8 lbs

Product Details

Basic type 27 grinding wheel. Size 7 x 1/4 x 7/8.

Technical Specs

  • Thickness 1/4"
  • Arbor Size 7/8"
  • Max. RPM 8600
  • Diameter 7"
  • Grade Q
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Series Basic 2 in 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list