WHEEL GRIND 27C 5X1/4X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 27C 5X1/4X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT222860
  • Mfr. Model # 222860
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.4 lbs

Product Details

Basic type 27 grinding wheel. Size 5 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 12,230
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Grade Q
  • Series Basic 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list