Skip Content
WHEEL GRIND 27C 4.5X1/4X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 27C 4.5X1/4X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT222858
  • Mfr. Model # 222858
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.372 lbs

Product Details

Basic type 27 grinding wheel. Size 41/2 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Thickness 1/4"
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Grade Q
  • Series Basic 2 in 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list