Skip Content
WHEEL GRIND 27 7X9/32X7/8 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 27 7X9/32X7/8 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5363
  • Mfr. Model # 5363
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.9 lbs

Product Details

Depressed center wheel, extra long life raised hub grinding disc, type 27, 7 inch x 9/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 8600
  • Arbor Size 7/8"
  • Thickness 9/32"
  • Diameter 7"
  • Application Steel
  • Item Depressed Center Wheel
  • Grade S
  • Series Premium Longlife
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list