WHEEL GRIND 27 6X9/32X7/8 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 27 6X9/32X7/8 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5331
  • Mfr. Model # 5331
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.63 lbs

Product Details

Depressed center wheel, extra long life raised hub grinding disc, type 27, 6 inch x 9/32 inch x 7/8 inch.

Technical Specs

  • Arbor Size 7/8"
  • Thickness 9/32"
  • Max. RPM 10,200
  • Diameter 6"
  • Item Depressed Center Wheel
  • Application Steel
  • Grade S
  • Series Premium Longlife
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list