Skip Content
WHEEL GRIND 27 6X9/32X7/8 CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 27 6X9/32X7/8 CERAMIC

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34019877
  • Mfr. Model # 34019877
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.588 lbs

Technical Specs

  • Max. RPM 10,090
  • Grade Q
  • Application Steel and Stainless Steel
  • Thickness 9/32"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Ceramic
  • Item Depressed Center Wheel
  • Series Premium Cerabond
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list