WHEEL GRIND 27 5X9/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 27 5X9/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5313
  • Mfr. Model # 5313
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.43 lbs

Product Details

Depressed center wheel, extra 2 in 1 raised hub grinding wheel disc, 5 inch x 9/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 12,230
  • Thickness 9/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Item Depressed Center Wheel
  • Application Steel and Stainless Steel
  • Grade Q
  • Series Premium 2 in 1
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list