Skip Content
WHEEL GRIND 27 5X9/32X7/8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 27 5X9/32X7/8 SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT117070
  • Mfr. Model # 117070
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.45 lbs

Product Details

Type 27 depressed center wheel for stainless, 5 inch x 9/32 inch x 7/8 inch size.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 12,230
  • Thickness 9/32"
  • Diameter 5"
  • Item Depressed Center Wheel
  • Application Stainless Steel
  • Grade R
  • Series Premium Stainless
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list