Skip Content
WHEEL GRIND 27 4.5X9/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GRIND 27 4.5X9/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5293
  • Mfr. Model # 5293
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.39 lbs

Product Details

Depressed center wheel, extra 2 in 1 raised hub grinding wheel disc, 4 1/2 inch x 9/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Thickness 9/32"
  • Diameter 4-1/2"
  • Item Depressed Center Wheel
  • Grade Q
  • Application Steel and Stainless Steel
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list