WHEEL GRIND 2-5/16X5/32X3/8 A40 T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GRIND 2-5/16X5/32X3/8 A40 T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49682
  • Mfr. Model # 49682
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Grinding
  • Max. RPM 20,000
  • Thickness 5/32"
  • Diameter 2-5/16"
  • Arbor Size 3/8"
  • Abrasive Material Aluminum Oxide
  • Item Depressed Center Wheel
  • Series Mini Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 40
  • Abrasive Wheel Diameter 2-5/16"
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list