WHEEL GEMINI S/S 5X1/4X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL GEMINI S/S 5X1/4X7/8 T-27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC514GSS
  • Mfr. Model # DC514GSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.4 lbs

Product Details

Gemini stainless steel type 27 depressed centre wheel is an aluminum oxide product that sets the industry standard for cut rate and balance.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 12,225
  • Series Norton Gemini
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list