Skip Content
WHEEL GEMINI D/C SS 7X3/32 T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GEMINI D/C SS 7X3/32 T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC7332GSS
  • Mfr. Model # DC7332GSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.35 lbs

Product Details

This aluminum oxide product sets the industry standard for cut rate and balance. Freer cutting without a reduction in wheel life. Excellent life and cut rate on stainless steel and metals.

Technical Specs

  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Application Ferrous Metal, Gray Iron, Stainless, Contaminate Free
  • Max. RPM 8,600
  • Series Gemini INOX
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list