Skip Content
WHEEL GEMINI D/C SS 6X3/32XT27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL GEMINI D/C SS 6X3/32XT27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC6332GSS
  • Mfr. Model # DC6332GSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.19 lbs

Product Details

This aluminum oxide product sets the industry standard for cut rate and balance. Freer cutting without a reduction in wheel life. Excellent life and cut rate on stainless steel and metals.

Technical Specs

  • Max. RPM 10,185
  • Thickness 3/32"
  • Diameter 6"
  • Item Cut-Off Wheel
  • Application Steel/metal
  • Series Gemini
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list