Skip Content
WHEEL GEMINI CUT OFF 4-1/2X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL GEMINI CUT OFF 4-1/2X.045X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNRC45G27
  • Mfr. Model # RC45G27
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Gemini cut-off type T27 depressed centre wheel is an aluminum oxide product sets the industry standard for cut rate and balance. Freer cutting without a reduction in wheel life and is excellent life and cut rate on stainless steel and metals.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 13,580
  • Thickness 0.045"
  • Series Gemini
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list