Skip Content
WHEEL FOUNDRY NZ 20X5/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEEL FOUNDRY NZ 20X5/32X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27986
  • Mfr. Model # 27986
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 40
  • Abrasive Grit 40
  • Abrasive Wheel Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list