WHEEL FOUNDRY 30X2X12 TYPE 01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FOUNDRY 30X2X12 TYPE 01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10266
  • Mfr. Model # 10266
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Abrasive Cut-Off and Chop Wheels
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 12"
  • Abrasive Wheel Diameter 30"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list