Skip Content
WHEEL FLAT FREE FOR WHEELBARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAT FREE FOR WHEELBARROW

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUFFTKBCC
  • Mfr. Model # FFTKBCC
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Product Details

6 cu. ft. narrow tray wheelbarrow for managing narrow doorways. 368 lbs. capacity for durability. Flat-free tire for long life - 16 in. x 4 in. wheel. Steel handles with rotating grips for strength and ease of use. Professional, top-of-the-line, industrial wheelbarrow for all uses. Wheel (rim, tire)

Technical Specs

  • Item Wheel and Knobby Flat-Free Tire
  • Outside Dia. 15"
  • Tread Automative Inspired Design
  • Fits C6, C6TC14GA, CP6, C6PSP, CP6TC14GA
  • Tire Thickness 8"
  • Tire Rim Dia. 9
  • Tire Width 4"