WHEEL FLARING CUP 3-3/4X1-1/2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL FLARING CUP 3-3/4X1-1/2X1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN91833
  • Mfr. Model # 91833
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Max. RPM 9,680
  • Specification AZTEC III 120T-1/16
  • Thickness 1-1/2"
  • Item Flaring Cup Grinding Wheel
  • Concentration 75%
  • Bond Type Resin
  • Abrasive Depth 1/16"
  • Abrasive Material Cubic Boron Nitride
  • Abrasive Wheel Type Type 11
  • Abrasive Wheel Diameter 3-3/4"
  • Abrasive Grit 120
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list