Skip Content
WHEEL FLAP P80 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL FLAP P80 10/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02601
  • Mfr. Model # 02601
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Flap Wheel With Shank
  • Width 1"
  • Grade Medium
  • Max. RPM 25,000
  • Grit 80
  • Series R265
  • Shank Size 1/4"
  • Shank Type Straight
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list