WHEEL FLAP MINI 5/8X5/8X1/8 P80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP MINI 5/8X5/8X1/8 P80

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70063
  • Mfr. Model # 70063
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Mini flap wheel. Aluminum oxide grain with x-flex weight backing. 5/8 inch diameter x 5/8 inch width x 1/8 inch mandrel. 80 grit.

Technical Specs

  • Grit 80
  • Item Mini Flap Wheel
  • Grade Fine
  • Max. RPM 38,000
  • Shank Size 1/8"
  • Diameter 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list