Skip Content
WHEEL FLAP HP 3X1/X1/4 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 3X1/X1/4 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1H0810
  • Mfr. Model # DAFE1H0810
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max. RPM 20, 000, Series High Performance

Technical Specs

  • Item Flap Wheel with Shank
  • Max. RPM 20,000
  • Grit 80
  • Grade Medium
  • Series High Performance
  • Width 1"
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List