Skip Content
WHEEL FLAP HP 3X1/X1/4 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 3X1/X1/4 120G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1H1210
  • Mfr. Model # DAFE1H1210
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1 In., Shank Size 1/4 In., 120 Grit, Fine Grade, Max. RPM 20, 000, Series High Performance

Technical Specs

  • Item Hp Flap Wheel
  • Width 1"
  • Grade Fine
  • Grit 120
  • Max. RPM 20,000
  • Shank Type Straight
  • Series High Performance
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list