Skip Content
WHEEL FLAP HP 3X1/2X1/4 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 3X1/2X1/4 80G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1G0810
  • Mfr. Model # DAFE1G0810
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1/2 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max. RPM 20, 000, Series High Performance

Technical Specs

  • Width 1/2"
  • Grade Medium
  • Item Flap Wheel with Shank
  • Grit 80
  • Series High Performance
  • Max. RPM 20,000
  • Shank Type Straight
  • Diameter 3"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Shank Size 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list