Skip Content
WHEEL FLAP HP 3X1/2X1/4 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 3X1/2X1/4 180G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1G1810
  • Mfr. Model # DAFE1G1810
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1/2 In., Shank Size 1/4 In., 180 Grit, Very Fine Grade, Max. RPM 20, 000, Series High Performance

Technical Specs

  • Item Flap Wheel with Shank
  • Width 1/2"
  • Grade Very Fine
  • Max. RPM 20,000
  • Grit 180
  • Series High Performance
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list