WHEEL FLAP HP 2X1X1/4 240G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP HP 2X1X1/4 240G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1F2410
  • Mfr. Model # DAFE1F2410
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1 In., Shank Size 1/4 In., 240 Grit, Very Fine Grade, Max. RPM 25, 000, Series High Performance

Technical Specs

  • Grit 240
  • Item Hp Flap Wheel
  • Grade Very Fine
  • Max. RPM 25,000
  • Series High Performance
  • Shank Type Straight
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Diameter 2"
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list