Skip Content
WHEEL FLAP HP 2X1/2X1/4 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 2X1/2X1/4 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1E0610
  • Mfr. Model # DAFE1E0610
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1/2 In., Shank Size 1/4 In., 60 Grit

Technical Specs

  • Grit 60
  • Item Hp Flap Wheel
  • Width 1/2"
  • Grade Medium
  • Max. RPM 25,000
  • Shank Type Straight
  • Series High Performance
  • Diameter 2"
  • Abrasive Type Coated
  • Shank Size 1/4"
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list