Skip Content
WHEEL FLAP HP 1X1X1/4 240G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 1X1X1/4 240G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1B2410
  • Mfr. Model # DAFE1B2410
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Width 1 In., Shank Size 1/4 In., 240 Grit, Very Fine Grade, Max. RPM 25, 000, Series High Performance

Technical Specs

  • Width 1"
  • Item Flap Wheel with Shank
  • Grit 240
  • Grade Very Fine
  • Shank Type Straight
  • Max. RPM 25,000
  • Series High Performance
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Diameter 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list