Skip Content
WHEEL FLAP HP 1-1/2X1X1/4 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP HP 1-1/2X1X1/4 180G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE1D1810
  • Mfr. Model # DAFE1D1810
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 1-1/2 In., Width 1 In., Shank Size 1/4 In., 180 Grit, Very Fine Grade, Max. RPM 25, 000, Series High Performance

Technical Specs

  • Width 1"
  • Grade Very Fine
  • Item Hp Flap Wheel
  • Grit 180
  • Series High Performance
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Shank Type Straight
  • Diameter 1-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List