Skip Content
WHEEL FLAP FINISHING 2X1X1/4 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP FINISHING 2X1X1/4 100G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE7F1010
  • Mfr. Model # DAFE7F1010
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1 In., Shank Size 1/4 In., 100 Grit, Medium Grade, Max. RPM 12, 000, Series High Performance

Technical Specs

  • Item Flap Wheel with Shank
  • Grit 100
  • Grade Medium
  • Max. RPM 12,000
  • Series High Performance
  • Width 1"
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List