WHEEL FLAP FINISH 3X1-3/4X1/4 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP FINISH 3X1-3/4X1/4 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE7K0610
  • Mfr. Model # DAFE7K0610
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1-3/4 In., Shank Size 1/4 In., 60 Grit, Coarse Grade, Max. RPM 8, 000, Series High Performance

Technical Specs

  • Item Flap Wheel with Shank
  • Grade Coarse
  • Grit 60
  • Series High Performance
  • Max. RPM 8,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list