Skip Content
WHEEL FLAP FINISH 3X1-3/4X1/4 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP FINISH 3X1-3/4X1/4 150G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAFE7K1510
  • Mfr. Model # DAFE7K1510
  • UNSPSC # 22131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1-3/4 In., Shank Size 1/4 In., 150 Grit, Fine Grade, Max. RPM 8, 000, Series High Performance

Technical Specs

  • Item Flap Wheel with Shank
  • Width 1-3/4"
  • Grit 150
  • Max. RPM 8,000
  • Grade Fine
  • Series High Performance
  • Shank Type Straight
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list