Skip Content
WHEEL FLAP A/O 3X2X1/4 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP A/O 3X2X1/4 120GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW39956
  • Mfr. Model # 39956
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Product Details

Flap Wheel, 1/4 inch shank, 120 grit, diameter x width 3 x 2.

Technical Specs

  • Grit 120
  • Width 2"
  • Item Flap Wheel
  • Grade Fine
  • Max. RPM 20,000
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Diameter 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list