WHEEL FLAP A/O 1X5/8X1/4 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP A/O 1X5/8X1/4 120GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW39905
  • Mfr. Model # 39905
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Flap wheel, 1/4 inch shank, 120 grit. 1 inch diameter x 5/8 inch width.

Technical Specs

  • Grit 120
  • Item Flap Wheel
  • Shank Size 1/4"
  • Diameter 1"
  • Max. RPM 30,000
  • Grade Fine
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list