Skip Content
WHEEL FLAP A/O 1-1/2X1X1/4 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP A/O 1-1/2X1X1/4 80GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW39922
  • Mfr. Model # 39922
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

Flap Wheel, 1/4 inch shank, 80 grit, diameter x width 1-1/2 x 1.

Technical Specs

  • Grit 80
  • Grade Fine
  • Width 1"
  • Item Flap Wheel
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Diameter 1-1/2"
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list