Skip Content
WHEEL FLAP 4-1/2X1-3/8X5/8-11 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FLAP 4-1/2X1-3/8X5/8-11 60G

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDAGH1G0610
  • Mfr. Model # DAGH1G0610
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Flap Wheel With Arbor Hole, Coated, Abrasive Material Aluminum Oxide, Diameter 4-1/2 In., Width 1-3/8 In., Arbor Size 5/8 In.-11, 60 Grit, Coarse Grade, Standard Density, Max. RPM 13, 300

Technical Specs

  • Item Flap Wheel with Arbor Hole
  • Density Standard
  • Grade Coarse
  • Grit 60
  • Width 1-3/8"
  • Max. RPM 13,300
  • Arbor Size 5/8"-11
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list