WHEEL FLAP 2X1-1/2X1/4 AO 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP 2X1-1/2X1/4 AO 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW40004
  • Mfr. Model # 40004
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Flap Wheel, 1/4 inch shank, 60 grit, diameter x width 2 x 1-1/2.

Technical Specs

  • Grit 60
  • Item Flap Wheel
  • Grade Medium
  • Diameter 2"
  • Max. RPM 25,000
  • Abrasive Type Coated
  • Shank Size 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list