Skip Content
WHEEL FLAP 1-1/2 DIA X 3/8 GRIT 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FLAP 1-1/2 DIA X 3/8 GRIT 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02585
  • Mfr. Model # 02585
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 5/8"
  • Item Flap Wheel With Shank
  • Grade Medium
  • Grit 80
  • Series R265
  • Shank Type Straight
  • Max. RPM 30,000
  • Shank Size 1/4"
  • Diameter 1-3/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list