Skip Content
WHEEL FLAP 1-1/2 DIA X 3/8 GRIT 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL FLAP 1-1/2 DIA X 3/8 GRIT 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02594
  • Mfr. Model # 02594
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Grade Fine
  • Width 1"
  • Grit 120
  • Item Flap Wheel With Shank
  • Shank Size 1/4"
  • Series R265
  • Max. RPM 23,000
  • Shank Type Straight
  • Diameter 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list