Skip Content
WHEEL FAST CUT ALUM 4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FAST CUT ALUM 4-1/2X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70099
  • Mfr. Model # 70099
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.26 lbs

Product Details

Aluminum grinding wheel. Type 27. Size 4-1/2 x 1/4 x 7/8 inch. Use on angle grinders for grinding non-ferrous metals.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Application Non Ferrous Metals
  • Item Grinding Wheel
  • Grade N (medium)
  • Series Fast Cut Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list