Skip Content
WHEEL FAST CUT 9X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FAST CUT 9X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36227
  • Mfr. Model # 36227
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 553
  • Shipping Weight 17.19 lbs

Product Details

A24Q fast cut: aluminum oxide grain. Q-grade bond for fast cutting. Economical choice for metal, steel and general applications. Size 9 x 1/8 x 7/8.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 6,650
  • Arbor Size 7/8"
  • Diameter 9"
  • Item Depressed Center Wheel
  • Application Metal, Steel and General Applications
  • Grade Q (hard)
  • Series Fast Cut Depressed Center Wheel
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list