WHEEL FAST CUT 7X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FAST CUT 7X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36229
  • Mfr. Model # 36229
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.53 lbs

Product Details

7X1/8X7/8 A24-T-BF PLINE STL T27

Technical Specs

  • Max. RPM 8600
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 7"
  • Application Cutting and Light Grinding as Well as Pipeline Applications Such as Cutting and Light Grinding of Pipeline Root Pass, or Weld and Flame Cut Grinding
  • Grade T (hard)
  • Item Depressed Center Wheel
  • Series Fast Cut Depressed Center Wheel
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list