WHEEL FAST CUT 6X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FAST CUT 6X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36246
  • Mfr. Model # 36246
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 9.43 lbs

Product Details

Type 27 Pipeline wheels for cutting and light grinding. Size 6 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 10,020
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Cutting and Light Grinding as Well as Pipeline Applications Such as Cutting and Light Grinding of Pipeline Root Pass, or Weld and Flame Cut Grinding
  • Grade T (hard)
  • Item Depressed Center Wheel
  • Series Fast Cut Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list