Skip Content
WHEEL FAST CUT 6X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL FAST CUT 6X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36231
  • Mfr. Model # 36231
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 13.91 lbs

Product Details

A24N: Aluminum Oxide grain with soft N-grade bond for fast stock removal. Excellent ratio of stock removal/wheel loss. Economical choice for metal and low-grade stainless.

Technical Specs

  • Thickness 1/4"
  • Arbor Size 7/8"
  • Max. RPM 10,200
  • Diameter 6"
  • Item Depressed Center Wheel
  • Application Metal and Low Grade Stainless Steel
  • Grade N (medium)
  • Series Fast Cut Depressed Center Wheel
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list